
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.51 in Overall Length
Compatible Tube O.D. | 0.625 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Gender 2 | Female |
Thread Size | 7/8-14 |
Style | Crimp |
Tube O.D. | 5/8 in |
Hose I.D. | 5/8 in |
Series | FJ3244 Series |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 10 |
Hex Size 1 | 1 in |
Fitting Angle | 90° |
End Gender 1 | Female |
Hole Dia. | 0.38 in |
Overall Length | 2.51 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.63 in |
Thread Sealant | No |
Height | 1.230 in |
O.D. | 1.01 in |
Weight | 2.08 LB |
