
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.17 in Overall Length
Hex Size 1 | 7/8 in |
Thread Sealant | No |
Hole Dia. | 0.37 in |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
Series | FJ3244 Series |
Overall Length | 2.17 in |
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Height | 1.090 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Style | Crimp |
Thread Size | 3/4-16 |
O.D. | 1.01 in |
Compatible Tube O.D. | 0.625 |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.29 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
