
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.68 in Overall Length
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 5/8 in |
Hose I.D. | 5/16 in |
Hose Cut-Off Factor | 0.89 in |
End Gender 2 | Female |
Height | 0.770 in |
Thread Size | 1/2-20 |
Fitting Angle | 90° |
Tube O.D. | 5/16 in |
Series | FJ3244 Series |
Overall Length | 1.68 in |
Weight | 0.1 LB |
