
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.62 in Overall Length
Series | FJ3244 Series |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/4 in |
Hose Cut-Off Factor | 0.83 in |
Fitting Angle | 90° |
Height | 0.680 in |
Overall Length | 1.62 in |
Item Type | Fitting Assembly |
End Gender 2 | Female |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Size | 7/16-20 |
Hex Size 1 | 9/16 in |
Hose I.D. | 5/16 in |
Style | Crimp |
Weight | 0.0 LB |
