
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.5 in Overall Length
Hex Size 1 | 1 in |
Compatible Tube O.D. | 0.625 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
Overall Length | 2.5 in |
Hose Dash Size | 10 |
Fitting Angle | 45° |
Material | Carbon Steel |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 5/8 in |
End Gender 1 | Female |
O.D. | 1.01 in |
Hose Cut-Off Factor | 1.62 in |
Hose I.D. | 5/8 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Height | 0.630 in |
Series | FJ3243 Series |
Thread Size | 7/8-14 |
Hole Dia. | 0.38 in |
Weight | 1.96 LB |
