
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.3 in Overall Length
Thread Size | 3/4-16 |
Material | Carbon Steel |
Series | FJ3243 Series |
Thread Sealant | No |
Compatible Tube O.D. | 0.41 |
Temperature Range [Max] | 302 °F |
Tube O.D. | 1/2 in |
Hose Dash Size | 8 |
Compatible Hose I.D. | 0.41 |
Finish | Zinc Clear Trivalent Chromate |
Height | 0.550 in |
Fitting Angle | 45° |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Style | Crimp |
Hose Cut-Off Factor | 1.58 in |
Temperature Range [Min] | -49 °F |
End Gender 2 | Female |
Hole Dia. | 0.28 in |
Overall Length | 2.3 in |
Item Type | Fitting Assembly |
End Connection Size Code | 8 |
Hex Size 1 | 7/8 in |
Hose I.D. | 1/2 in |
Weight | 0.225 LB |
