
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.72 in Overall Length
Fitting Angle | 45° |
Hose I.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.25 |
End Gender 2 | Female |
O.D. | 0.58 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.72 in |
Thread Sealant | No |
Style | Crimp |
Hex Size 1 | 9/16 in |
Hose Cut-Off Factor | 0.94 in |
Series | FJ3243 Series |
Height | 0.330 in |
Hole Dia. | 0.14 in |
Material | Carbon Steel |
Hose Dash Size | 4 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Size | 7/16-20 |
End Connection Size Code | 4 |
Tube O.D. | 1/4 in |
Weight | 0.085 LB |
