
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.98 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | Straight |
O.D. | 1.76 in |
Hose Dash Size | 20 |
Overall Length | 2.98 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 3/4 in |
Tube O.D. | 1 1/4 in |
Series | FJ3152 Series |
Hole Dia. | 0.87 in |
Thread Size | 1 1/4-11 1/2 |
End Type 1 | NPTF |
End Connection Size Code | 20 |
Item Type | Fitting Assembly |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hose Cut-Off Factor | 1.79 in |
Hose I.D. | 1 1/4 in |
Material | Carbon Steel |
Compatible Tube O.D. | 1.25 |
Weight | 0.0 LB |
