
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.61 in Overall Length
Item Type | Fitting Assembly |
Thread Sealant | No |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.63 in |
Style | Crimp |
Hose I.D. | 1 in |
Hole Dia. | 0.65 in |
End Connection Size Code | 16 |
Thread Size | 1-11 1/2 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.375 in |
Compatible Tube O.D. | 1 |
End Type 1 | NPTF |
Tube O.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Fitting Angle | Straight |
Series | FJ3152 Series |
O.D. | 1.319 in |
Hose Dash Size | 16 |
Overall Length | 2.61 in |
Weight | 0.487 LB |
