
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.85 in Overall Length
Series | FJ3152 Series |
Fitting Angle | Straight |
Hex Size 1 | 11/16 in |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.06 in |
Overall Length | 1.85 in |
End Type 1 | NPTF |
Tube O.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Construction | Permanent |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Carbon Steel |
End Gender 1 | Female |
Thread Size | 3/8-18 |
Item Type | Fitting Assembly |
End Gender 2 | Female |
Weight | 0.118 LB |
