
- Field Attachable Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.78 in Overall Length
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Tube O.D. | 1/8 in |
Hose Cut-Off Factor | 1 in |
Thread Size | 1/8-27 |
Hex Size 1 | 0.56 in |
Fitting Angle | Straight |
Overall Length | 1.78 in |
End Gender 2 | Male |
End Type 1 | NPTF |
Thread Sealant | No |
Item Type | Fitting Assembly |
Construction | Permanent |
Series | FJ3152 Series |
Weight | 1.95 LB |
