
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.79 in Overall Length
Compatible Tube O.D. | 0.75 |
End Gender 2 | Female |
Thread Sealant | No |
Fitting Angle | Straight |
Hose Dash Size | 12 |
Overall Length | 2.79 in |
End Gender 1 | Female |
Tube O.D. | 3/4 in |
O.D. | 1.319 in |
Hex Size 2 | 1 1/4 in |
Hex Size 1 | 1 1/4 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.61 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 1/16-12 |
Style | Crimp |
End Connection Size Code | 12 |
Hose Cut-Off Factor | 1.8 in |
Hose I.D. | 1 in |
Series | FJ3114 Series |
Weight | 0.6 LB |
