
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.43 in Overall Length
End Gender 2 | Female |
Hex Size 1 | 1 1/4 in |
Thread Sealant | No |
End Type 1 | SAE 37 |
Style | Crimp |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.55 in |
Hex Size 2 | 1 in |
Hose I.D. | 3/4 in |
Hole Dia. | 0.5 in |
Series | FJ3114 Series |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Overall Length | 2.43 in |
O.D. | 1.25 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.63 |
End Connection Size Code | 12 |
Thread Size | 1 1/16-12 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Weight | 0.337 LB |
