
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.29 in Overall Length
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Sealant | No |
Overall Length | 2.29 in |
Tube O.D. | 1/2 in |
End Gender 2 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.625 |
O.D. | 1.124 in |
Hose Cut-Off Factor | 1.41 in |
Hex Size 2 | 7/8 in |
Hose I.D. | 5/8 in |
Material | Carbon Steel |
End Gender 1 | Female |
Series | FJ3114 Series |
Style | Permanent |
Hole Dia. | 0.38 in |
Hex Size 1 | 7/8 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
