
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.12 in Overall Length
Style | Permanent |
Thread Size | 9/16-18 |
End Gender 1 | Female |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Hex Size 1 | 11/16 in |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Female |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.32 in |
Hex Size 2 | 11/16 in |
Overall Length | 2.12 in |
Hose I.D. | 1/2 in |
Series | FJ3114 Series |
Weight | 0.0 LB |
