
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.94 in Overall Length
Thread Size | 1/2-20 |
Thread Sealant | No |
Fitting Angle | Straight |
Series | FJ3114 Series |
Item Type | Fitting Assembly |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.94 in |
Tube O.D. | 5/16 in |
Hose I.D. | 5/16 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.15 in |
End Type 1 | SAE 37 |
Hex Size 2 | 1/2 in |
Style | Permanent |
End Gender 2 | Female |
Hex Size 1 | 5/8 in |
Weight | 0.01 LB |
