
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.89 in Overall Length
Hex Size 2 | 1/2 in |
End Gender 2 | Female |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.1 in |
O.D. | 0.738 in |
Hex Size 1 | 9/16 in |
Compatible Hose I.D. | 0.313 |
Overall Length | 1.89 in |
Style | Permanent |
Item Type | Fitting Assembly |
Series | FJ3114 Series |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/4 in |
End Gender 1 | Female |
Thread Size | 7/16-20 |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Hole Dia. | 0.17 in |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.0 LB |
