
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.43 in Overall Length
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Finish | Zinc |
Fitting Angle | Straight |
Overall Length | 2.43 in |
Hex Size 1 | 1 1/4 in |
Hose Cut-Off Factor | 1.55 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.75 |
Series | FJ3094 Series |
Tube O.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Construction | Permanent |
End Gender 2 | Female |
Thread Sealant | No |
End Type 1 | SAE 45 |
Weight | 0.343 LB |
