
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.15 in Overall Length
Thread Size | 5/18-18 |
Compatible Tube O.D. | 0.5 |
Dash Size | 8 |
Fitting Angle | Straight |
Hose Dash Size | 8 |
Thread Sealant | No |
End Gender 2 | Female |
End Connection Size Code | 8 |
Hose Cut-Off Factor | 1.35 in |
End Gender 1 | Female |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Series | FJ3094 Series |
Outside Dia. | 0.725 in |
Overall Length | 2.15 in |
Style | EZ Clip, Crimp, Permanent |
Hole Dia. | 0.23 in |
Tube O.D. | 1/2 in |
Hex Size 1 | 3/4 in |
End Type 1 | SAE 45 |
Construction | Crimp |
Item Type | Fitting Assembly |
Hex Size 2 | 9/16 in |
Weight | 0.18 LB |
