
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.07 in Overall Length
End Gender 2 | Female |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 3/4 in |
Hex Size 2 | 9/16 in |
Material | Carbon Steel |
End Gender 1 | Female |
Series | FJ3094 Series |
Style | EZ Clip, Crimp, Permanent |
End Connection Size Code | 6 |
Dash Size | 6 |
Overall Length | 2.07 in |
End Type 1 | SAE 45 |
Outside Dia. | 0.725 in |
Compatible Hose I.D. | 0.63 |
Hose Dash Size | 6 |
Thread Sealant | No |
Thread Size | 5/18-18 |
Hole Dia. | 0.23 in |
Finish | Zinc |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Construction | Crimp |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.28 in |
Weight | 0.13 LB |
