
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.88 in Overall Length
End Gender 1 | Female |
Overall Length | 1.88 in |
Hose Cut-Off Factor | 1.1 in |
Thread Sealant | No |
Tube O.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Finish | Zinc |
Item Type | Fitting Assembly |
End Gender 2 | Female |
Compatible Hose I.D. | 0.25 |
Construction | Permanent |
Series | FJ3094 Series |
End Type 1 | SAE 45 |
Hex Size 1 | 0.56 in |
Fitting Angle | Straight |
Weight | 0.0 LB |
