
- Field Attachable Fitting
- Tee Fitting Angle
- 0.63 in Tube Outside Diameter
- 0.63 in Hose Inside Diameter
- 5.62 in Overall Length
Dash Size | 10 |
Material | Carbon Steel |
End Type 3 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose I.D. | 0.63 |
Hose I.D. | 0.63 in |
Tube O.D. | 0.630 in |
End Gender 2 | Male |
Hose Cut-Off Factor | 2.52 in |
Finish | Zinc |
Hex Size 1 | 2.71 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.62 in |
Series | FJ3066 Series |
Fitting Angle | Tee |
Item Type | Fitting Assembly |
End Type 1 | Line/Hose/Tube |
Weight | 0.0 LB |
