
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.2 in Overall Length
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Thread Size | 1 1/16-14 |
End Gender 2 | Male |
Overall Length | 3.2 in |
End Type 1 | SAE 45 |
Thread Sealant | No |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Hex Size 1 | 1.25 in |
Compatible Hose I.D. | 0.75 |
Series | FJ3057 Series |
Hose Cut-Off Factor | 1.62 in |
Material | Carbon Steel |
End Gender 1 | Female |
Finish | Zinc |
Dash Size | 12 |
Hose Size | 14 |
Weight | 0.0 LB |
