
- Field Attachable Fitting
- Straight Fitting Angle
- 0.63 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.17 in Overall Length
Hex Size 1 | 1 in |
Series | FJ3057 Series |
End Gender 1 | Female |
End Type 1 | SAE 45 |
Compatible Hose I.D. | 0.75 |
Overall Length | 3.17 in |
Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.6 in |
Thread Size | 7/8-14 |
Item Type | Fitting Assembly |
Tube O.D. | 0.630 in |
Thread Sealant | No |
Finish | Zinc |
Fitting Angle | Straight |
End Gender 2 | Male |
Hex 1 Ref | 1.00 in |
Hose Size | 12 |
D Ref | 2.08 in |
A Ref | 3.66 in |
Weight | 0.238 LB |
