
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.63 in Overall Length
Finish | Zinc |
Compatible Hose I.D. | 0.625 |
Hex Size 1 | 1 in |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Series | FJ3057 Series |
Item Type | Fitting Assembly |
Dash Size | 10 |
Hose Cut-Off Factor | 1.59 in |
Fitting Angle | Straight |
Thread Sealant | No |
End Type 1 | SAE 45 |
Overall Length | 3.63 in |
Tube O.D. | 5/8 in |
Thread Size | 7/8-14 |
Hex 1 Ref | 1.00 in |
A Ref | 3.63 in |
D Ref | 2.08 in |
Hose Size | 10 |
Weight | 0.0 LB |
