
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.63 in Hose Inside Diameter
- 3.02 in Overall Length
Finish | Zinc |
Material | Carbon Steel |
End Gender 1 | Female |
Series | FJ3057 Series |
Hose I.D. | 0.63 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.02 in |
Dash Size | 10 |
Overall Length | 3.02 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 1 | SAE 45 |
Compatible Hose I.D. | 0.63 |
Thread Size | 3/4-16 |
End Gender 2 | Male |
Hex Size 1 | 0.63 in |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Hose Size | 10 |
Weight | 0.0 LB |
