
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.14 in Overall Length
End Type 2 | Line/Hose/Tube |
End Gender 2 | Male |
Thread Size | 5/8-18 |
Compatible Hose I.D. | 0.5 |
Finish | Zinc |
Hex Size 1 | 0.5 in |
Hose Cut-Off Factor | 1.62 in |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Series | FJ3057 Series |
Dash Size | 8 |
End Gender 1 | Female |
End Type 1 | SAE 45 |
Overall Length | 3.14 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Size | 8 |
Weight | 0.0 LB |
