
- Field Attachable Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.33 in Overall Length
Thread Size | 1 1/16-14 |
Thread Sealant | No |
Hex Size 1 | 1 1/4 in |
Series | FJ3055 Series |
End Type 1 | UNF |
Dash Size | 12 |
Item Type | Nipple Assembly |
Hose I.D. | 3/4 in |
Finish | Zinc |
End Gender 1 | Female |
Material | Carbon Steel |
Hose Cut-Off Factor | 3 3/4 in |
Fitting Angle | 45° |
Overall Length | 5.33 in |
Tube O.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.75 |
Hose Size | 12 |
Weight | 0.44 LB |
