
- Field Attachable Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.37 in Overall Length
Fitting Angle | 45° |
Thread Size | 7/8-14 |
Series | FJ3055 Series |
Material | Carbon Steel |
Compatible Hose I.D. | 0.625 |
Finish | Zinc |
Item Type | Nipple Assembly |
Hose I.D. | 5/8 in |
End Type 1 | UNF |
Hose Cut-Off Factor | 2.81 in |
Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
Tube O.D. | 5/8 in |
Overall Length | 4.37 in |
End Gender 1 | Female |
D Ref | 2.81 in |
F Ref | 1.19 in |
Hose Size | 10 |
Hex 1 Ref | 1.06 in |
A Ref | 4.37 in |
Weight | 0.28 LB |
