
- Field Attachable Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.95 in Overall Length
Hose I.D. | 5/8 in |
Tube O.D. | 1/2 in |
Thread Sealant | No |
End Gender 1 | Female |
Finish | Zinc |
Material | Carbon Steel |
Thread Size | 3/4-16 |
Overall Length | 3.95 in |
Hose Cut-Off Factor | 2.4 in |
Series | FJ3055 Series |
Hex Size 1 | 0.88 in |
Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Item Type | Nipple Assembly |
End Type 1 | UNF |
Fitting Angle | 45° |
F Ref | 0.73 in |
Hose Size | 10 |
A Ref | 3.95 in |
Hex 1 Ref | 0.88 in |
D Ref | 2.40 in |
Weight | 0.75 LB |
