
- Field Attachable Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.62 in Overall Length
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Overall Length | 3.62 in |
Dash Size | 8 |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 2.08 in |
Series | FJ3055 Series |
Tube O.D. | 3/8 in |
End Type 1 | UNF |
Thread Size | 5/8-18 |
Hex Size 1 | 3/4 in |
Fitting Angle | 45° |
Thread Sealant | No |
Hose Size | 8 |
Weight | 0.0 LB |
