
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.71 in Overall Length
Finish | Zinc |
End Gender 2 | Male |
Tube O.D. | 3/4 in |
Hex Size 1 | 1 1/4 in |
Dash Size | 16 |
Series | FJ3054 Series |
Overall Length | 4.71 in |
End Gender 1 | Female |
Thread Size | 1 1/16-14 |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.43 in |
Fitting Angle | Straight |
Hose I.D. | 1 in |
Material | Carbon Steel |
End Type 1 | SAE 45 |
Compatible Hose I.D. | 1 |
Weight | 0.0 LB |
