
Aeroquip
FJ3054-1212S
FJ3054 Straight Female O-Ring (Short Pilot) W/R134A Low Side Port
Item #102773023


- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.58 in Overall Length
Finish | Zinc |
Hose Cut-Off Factor | 2.43 in |
Overall Length | 4.58 in |
Tube O.D. | 3/4 in |
Series | FJ3054 Series |
Dash Size | 12 |
Hex Size 1 | 1 1/4 in |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Fitting Angle | Straight |
End Type 1 | SAE 45 |
Thread Size | 1 1/16-14 |
Thread Sealant | No |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
D Ref | 2.43 in |
Hex 1 Ref | 1.25 in |
A Ref | 4.58 in |
F Ref | 0.54 in |
Hose Size | 12 |
Weight | 0.0 LB |
