
Aeroquip
FJ3054-1012S
FJ3054 Straight Female O-Ring (Short Pilot) W/R134A Low Side Port
Item #101796419


- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.27 in Overall Length
Dash Size | 12 |
Series | FJ3054 Series |
Finish | Zinc |
Hose Cut-Off Factor | 2.69 in |
Hex Size 1 | 1 1/16 in |
Tube O.D. | 5/8 in |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Angle | Straight |
End Type 1 | SAE 45 |
Thread Size | 7/8-14 |
Compatible Hose I.D. | 0.75 |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.27 in |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Hose Size | 12 |
Weight | 0.5 LB |
