
Aeroquip
FJ3054-1010S
FJ3054 Straight Female O-Ring (Short Pilot) W/R134A Low Side Port
Item #101784772


- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.24 in Overall Length
End Gender 1 | Female |
Hose I.D. | 5/8 in |
Hex Size 1 | 1 1/16 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Dash Size | 10 |
Compatible Hose I.D. | 0.625 |
Thread Size | 7/8-14 |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
Material | Carbon Steel |
Overall Length | 4.24 in |
Thread Sealant | No |
Finish | Zinc |
Series | FJ3054 Series |
Hose Cut-Off Factor | 2.69 in |
Hex 1 Ref | 1.06 in |
A Ref | 4.24 in |
D Ref | 2.25 in |
F Ref | 0.63 in |
Hose Size | 10 |
Weight | 0.8 LB |
