
Aeroquip
FJ3012-01-1012S
FJ3012 90° Female O-ring (Short Pilot) w/R134a Low Side Port
Item #101784239


- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.83 in Overall Length
End Type 2 | Line/Hose/Tube |
Series | FJ3012 Series |
Tube O.D. | 5/8 in |
Thread Size | 7/8-14 |
End Gender 1 | Female |
Overall Length | 4.83 in |
Item Type | Fitting Assembly |
Dash Size | 12 |
Hose I.D. | 3/4 in |
Finish | Zinc |
Hose Cut-Off Factor | 3 1/4 in |
Hex Size 1 | 1 1/16 in |
Fitting Angle | 90° |
Thread Sealant | No |
Material | Carbon Steel |
End Type 1 | SAE |
D Ref | 3.25 in |
Hex 1 Ref | 1.06 in |
A Ref | 4.83 in |
F Ref | 0.63 in |
Hose Size | 12 |
H Ref | 1.89 in |
Weight | 1.0 LB |
