
- Bulkhead Nut for 1" O.D.Tube
SAE Reference No. | 520118 |
Fitting Angle | Straight |
Hex Size | 1 3/4 in |
Fitting Description | Bulkhead Nut |
Overall Length | 0.41 in |
End Size | 1 Face Seal |
Material | Steel |
Tube O.D. | 1 in |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Weight | 0.6 LB |
