
- Bulkhead Nut for 3/4" O.D.Tube
Material | Steel |
Tube O.D. | 3/4 in |
SAE Reference No. | 520118 |
Hex Size | 1 1/2 in |
No. of Ends | 1 |
Overall Length | 0.41 in |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
End Size | 3/4 Face Seal(f) |
Fitting Description | Bulkhead Nut |
Weight | 0.4 LB |
