
- Cap for 1 1/2" O.D.Tube
End Size | 1 1/2 Face Seal |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
Overall Length | 0.59 in |
Fitting Description | Cap |
SAE Reference No. | N/A |
No. of Ends | 1 |
Material | Steel |
Weight | 1.0 LB |

End Size | 1 1/2 Face Seal |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
Overall Length | 0.59 in |
Fitting Description | Cap |
SAE Reference No. | N/A |
No. of Ends | 1 |
Material | Steel |
Weight | 1.0 LB |