
- Cap for 1 1/4" O.D.Tube
No. of Ends | 1 |
Fitting Description | Cap |
End Types | O-Ring Face Seal |
SAE Reference No. | N/A |
Tube O.D. | 1 1/4 in |
End Size | 1 1/4 Face Seal |
Overall Length | 0.59 in |
Material | Steel |
Fitting Angle | Straight |
Weight | 1.0 LB |

No. of Ends | 1 |
Fitting Description | Cap |
End Types | O-Ring Face Seal |
SAE Reference No. | N/A |
Tube O.D. | 1 1/4 in |
End Size | 1 1/4 Face Seal |
Overall Length | 0.59 in |
Material | Steel |
Fitting Angle | Straight |
Weight | 1.0 LB |