
- Cap for 1" O.D.Tube
Fitting Description | Cap |
Tube O.D. | 1 in |
End Size | 1 Face Seal |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Overall Length | 0.59 in |
Fitting Angle | Straight |
Material | Steel |
No. of Ends | 1 |
Weight | 0.7 LB |

Fitting Description | Cap |
Tube O.D. | 1 in |
End Size | 1 Face Seal |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Overall Length | 0.59 in |
Fitting Angle | Straight |
Material | Steel |
No. of Ends | 1 |
Weight | 0.7 LB |