
- Cap for 5/8" O.D.Tube
End Types | O-Ring Face Seal |
Material | Steel |
No. of Ends | 1 |
Fitting Angle | Straight |
Overall Length | 0.47 in |
End Size | 5/8 Face Seal(f) |
Tube O.D. | 5/8 in |
SAE Reference No. | N/A |
Fitting Description | Cap |
Weight | 0.5 LB |

End Types | O-Ring Face Seal |
Material | Steel |
No. of Ends | 1 |
Fitting Angle | Straight |
Overall Length | 0.47 in |
End Size | 5/8 Face Seal(f) |
Tube O.D. | 5/8 in |
SAE Reference No. | N/A |
Fitting Description | Cap |
Weight | 0.5 LB |