
- Cap for 1/2" O.D.Tube
SAE Reference No. | N/A |
End Size | 1/2 Face Seal(f) |
End Types | O-Ring Face Seal |
Overall Length | 0.47 in |
Fitting Description | Cap |
Tube O.D. | 1/2 in |
No. of Ends | 1 |
Fitting Angle | Straight |
Material | Steel |
Weight | 0.5 LB |

SAE Reference No. | N/A |
End Size | 1/2 Face Seal(f) |
End Types | O-Ring Face Seal |
Overall Length | 0.47 in |
Fitting Description | Cap |
Tube O.D. | 1/2 in |
No. of Ends | 1 |
Fitting Angle | Straight |
Material | Steel |
Weight | 0.5 LB |