
- Ferrule (Style A) for 5/8" O.D. Flareless Tube
End Types 2 | Flareless, JIC 37° |
Fitting Description | Ferrule |
End Types | JIC 37° & Flareless |
Overall Length | 0.44 in |
Fitting Type | Adapter |
SAE Reference No. | N/A |
Tube O.D. 1 | 5/8 in |
No. of Ends | 1 |
End Size | 5/8 Flareless(m) |
Material | Carbon Steel |
Fitting Angle | Straight |
Weight | 0.05 LB |
