
- Ferrule (Style A) for 1/2" O.D. Flareless Tube
Fitting Type | Adapter |
Overall Length | 0.43 in |
SAE Reference No. | N/A |
End Size | 1/2 Flareless(m) |
End Types | JIC 37° & Flareless |
Fitting Angle | Straight |
No. of Ends | 1 |
Fitting Description | Ferrule |
Tube O.D. 1 | 1/2 in |
End Types 2 | Flareless, JIC 37° |
Material | Carbon Steel |
Weight | 0.008 LB |
