
- Ferrule (Style A) for 3/8" O.D. Flareless Tube
No. of Ends | 1 |
Material | Carbon Steel |
Fitting Angle | Straight |
Fitting Description | Ferrule |
Fitting Type | Adapter |
Tube O.D. 1 | 3/8 in |
End Types | JIC 37° & Flareless |
End Size | 3/8 Flareless(m) |
SAE Reference No. | N/A |
Overall Length | 0.39 in |
End Types 2 | Flareless, JIC 37° |
Weight | 0.005 LB |
