
- Ferrule (Style A) for 1/4" O.D. Flareless Tube
Fitting Angle | Straight |
Tube O.D. 1 | 1/4 in |
End Size | 1/4 Flareless(m) |
Fitting Type | Adapter |
No. of Ends | 1 |
Material | Carbon Steel |
End Types | JIC 37° & Flareless |
SAE Reference No. | N/A |
End Types 2 | Flareless, JIC 37° |
Fitting Description | Ferrule |
Overall Length | 0.36 in |
Weight | 0.003 LB |
