
- Silver Braze Ring for 1" O.D.Tube
End Size | 1 Face Seal |
SAE Reference No. | N/A |
Fitting Description | Silver Braze Ring |
Material | Steel |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Tube O.D. | 1 in |
No. of Ends | 1 |
Weight | 0.003 LB |

End Size | 1 Face Seal |
SAE Reference No. | N/A |
Fitting Description | Silver Braze Ring |
Material | Steel |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Tube O.D. | 1 in |
No. of Ends | 1 |
Weight | 0.003 LB |