
- Silver Braze Ring for 3/4" O.D.Tube
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Tube O.D. | 3/4 in |
No. of Ends | 1 |
Material | Steel |
Fitting Description | Silver Braze Ring |
Fitting Angle | Straight |
End Size | 3/4 Face Seal(f) |
Weight | 0.01 LB |

SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Tube O.D. | 3/4 in |
No. of Ends | 1 |
Material | Steel |
Fitting Description | Silver Braze Ring |
Fitting Angle | Straight |
End Size | 3/4 Face Seal(f) |
Weight | 0.01 LB |