
- Silver Braze Ring for 5/8" O.D.Tube
Material | Steel |
End Types | O-Ring Face Seal |
No. of Ends | 1 |
Fitting Angle | Straight |
SAE Reference No. | N/A |
End Size | 5/8 Face Seal(f) |
Tube O.D. | 5/8 in |
Fitting Description | Silver Braze Ring |
Weight | 0.001 LB |
